This item is Discontinued.

Current Halogen Light Bulb, A19, 72W, PK2 72A/W/H-2PK 120

Halogen Light Bulb, A19, 72W, PK2 (Discontinued)

  • Mfr # 72A/W/H-2PK 120
  • Zoro # G3903076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72A/W/H-2PK 120
Zoro #
G3903076
UPC #
043168630054
Country of Origin
Mexico

Dimensions

Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Max Overall Bulb Length
4-7/16"
Bulb Dia.
2 3/8 in
Overall Length
4 1/2 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
72 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Color Temperature
3000K
Dimmable
Yes
Lumens
1,490 lm
Rated Life
1,000 hr
Light Technology
Halogen
Bulb Technology
Halogen
Bulb Beam Angle
360 Degrees
Bulb Color Temp.
3000K
Bulb Designation
72A/W/H
Rough Service
No
Light Appearance
2700 to 2999K, Soft White
Bulb Type
Standard
Bulb Finish
Soft White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy
Shatter-Resistant
No
Average Bulb Life
1000 hr.
Lighting Technology
Halogen
Bulb Primary Application
General Purpose
Trade Number
72A/W/H
Wattage Equivalency
100W INC
Overall Bulb Shape
A
Overall Bulb Base Type
Medium Screw
Color Tuning
No
Light Color
White
Incandescent Wattage Equivalency
100 W

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Shape A19, Color Temperature 3000K, Incandescent Wattage Equivalency 100 W, Lumens 1,490 lm, Light Technology Halogen, Overall Length 4 1/2 in, Shatter-Resistant No, Trade Number 72A/W/H, Voltage 120V AC, Watts 72 W, Rated Life 1,000 hr, Bulb Finish Soft White, Dimmable Yes, Light Color White, Rough Service No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.