This item is Discontinued.

Current Halogen Light Bulb, G16 1/2, 60W, PK2 60GC/CL/H-PQ2/6

Halogen Light Bulb, G16 1/2, 60W, PK2 (Discontinued)

  • Mfr # 60GC/CL/H-PQ2/6
  • Zoro # G3751772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60GC/CL/H-PQ2/6
Zoro #
G3751772
UPC #
043168821322
Country of Origin
China

Dimensions

Max Overall Bulb Length
3"
Max. Overall Bulb Length
3"
Light Bulb Dia.
2-1/16"
Bulb Dia.
2 1/16 in
Overall Length
3 in

Details

Bulb Color Temp.
3000K
Bulb Type
Decorative
Bulb Finish
Clear
Bulb Designation
60GC/CL/H
Lighting Technology
Halogen
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Dimmable
Yes
Bulb Primary Application
General Purpose
Voltage
120
Item
Halogen Lamp
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Technology
Halogen
Light Appearance
3000 to 3999K, Warm White
Average Bulb Life
2250 hr.
Watts
60
Color Temperature
3000 K
Color Tuning
No

Description

Halogen Lamp, Bulb Base Type Candelabra Screw (E12), Bulb Dia. 2 1/16 in, Bulb Shape G16-1/2, Color Temperature 3000 K, Overall Length 3 in, Shatter-Resistant No, Voltage 120, Watts 60, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.