Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Halogen Light Bulb, MR16, 35W Q35MR16C/CG40(FMW)

Halogen Light Bulb, MR16, 35W (Discontinued)

  • Mfr # Q35MR16C/CG40(FMW)
  • Zoro # G2721932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q35MR16C/CG40(FMW)
Zoro #
G2721932
UPC #
043168992978
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1-7/8"
Light Bulb Dia.
2"
Max Overall Bulb Length
1-7/8"
Bulb Dia.
2 in
Overall Length
1 7/8 in

Details

Average Bulb Life
5000 hr.
Lighting Technology
Halogen
Bulb Base Type
2-Pin (GU5.3)
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
Projection
Light Appearance
3000 to 3999K, Warm White
Watts
35
ANSI Code
FMW
Bulb Beam Angle
40 Degrees
Light Distribution
Flood
Bulb Technology
Halogen
Shatter-Resistant
No
Bulb Color Temp.
3000K
Bulb Designation
Q35MR16C/CG40/FL
Bulb Type
Reflector
Voltage
12
Item
Halogen Lamp
Bulb Shape
MR16
Dimmable
Yes
Bulb Finish
Clear
Color Temperature
3000 K
Color Tuning
No
Special Features
Flood

Description

Halogen Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 40 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 3000 K, Overall Length 1 7/8 in, Shatter-Resistant No, Voltage 12, Watts 35, Bulb Finish Clear, Dimmable Yes, Special Features Flood, ANSI Code FMW, Standards Meets 2012 Lighting Legislation Energy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.