Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Halogen Light Bulb, PAR20, E26, 10 Degrees 38PAR20H/SP10

Halogen Light Bulb, PAR20, E26, 10 Degrees (Discontinued)

  • Mfr # 38PAR20H/SP10
  • Zoro # G5214824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PAR20H/SP10
Zoro #
G5214824
UPC #
043168691642
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/8"
Max. Overall Bulb Length
3-1/8"
Light Bulb Dia.
2-1/2"
Bulb Dia.
2 1/2 in
Overall Length
3 1/4 in

Details

Item
Halogen Bulb
Bulb Shape
PAR20
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
38 W
Dimmable
Yes
Bulb Technology
Halogen
Bulb Primary Application
General Purpose
Bulb Designation
38PAR20H/SP10
Lighting Technology
Halogen
Bulb Beam Angle
10 Degrees
Light Distribution
Spot
Bulb Color Temp.
2750K
Lumens
490 lm
Bulb Type
Reflector
Average Bulb Life
1500 hr.
Light Appearance
2700 to 2999K, Soft White
Shatter-Resistant
No
Bulb Finish
Clear
Color Temperature
2850K
Trade Number
38PAR20H/SP10
Rated Life
1,500 hr
Light Technology
Halogen
Wattage Equivalency
50W INC
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Color Tuning
No
Special Features
Spot
Light Color
White
Incandescent Wattage Equivalency
50 W

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 10 Degrees , Bulb Dia. 2 1/2 in, Bulb Shape PAR20, Color Temperature 2850K, Incandescent Wattage Equivalency 50 W, Lumens 490 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number 38PAR20H/SP10, Voltage 120V AC, Watts 38 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Spot

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.