This item is Discontinued.

Current Halogen Light Bulb, T2 1/2,250W Q250T3/CL

Halogen Light Bulb, T2 1/2,250W (Discontinued)

  • Mfr # Q250T3/CL
  • Zoro # G2777774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q250T3/CL
Zoro #
G2777774
UPC #
043168228657
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
3-1/8"
Max Overall Bulb Length
3-1/8"
Light Bulb Dia.
3/8"
Overall Length
3 1/4 in
Bulb Dia.
3/8 in

Details

Item
Halogen Bulb
Bulb Shape
T2-1/2
Bulb Base Type
Recessed Single Contact (R7s)
Voltage
120V AC
Watts
250 W
Dimmable
Yes
Bulb Type
Miniature
Shatter-Resistant
No
Bulb Beam Angle
180 Degrees
Average Bulb Life
1500 hr.
Bulb Color Temp.
2950K
Bulb Technology
Halogen
Light Appearance
2700 to 2999K, Soft White
Bulb Primary Application
General Purpose
Bulb Designation
Q250T3/CL
Bulb Finish
Clear
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Halogen
Lumens
4,000 lm
Trade Number
Q250T3/CL
Light Technology
Halogen
Overall Bulb Base Type
Recessed Single Contact
Overall Bulb Shape
T
Color Temperature
2950K
Wattage Equivalency
250W HAL
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 180 Degrees , Bulb Dia. 3/8 in, Bulb Shape T2-1/2, Color Temperature 2950K, Lumens 4,000 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Q250T3/CL, Voltage 120V AC, Watts 250 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.