This item is Discontinued.

Current Halogen Light Bulb, T3,1500W Q1500T3/CL-277V

Halogen Light Bulb, T3,1500W (Discontinued)

  • Mfr # Q1500T3/CL-277V
  • Zoro # G1578211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q1500T3/CL-277V
Zoro #
G1578211
UPC #
043168238328
Country of Origin
Hungary

Dimensions

Light Bulb Dia.
3/8"
Max Overall Bulb Length
10"
Max. Overall Bulb Length
10"
Bulb Dia.
3/8 in
Overall Length
10 in

Details

Watts
1,500 W
Bulb Designation
Q1500T3/CL
Lumens
32,000 lm
Bulb Shape
T3
Bulb Primary Application
General Purpose
Bulb Color Temp.
3050K
Voltage
277V AC
Light Appearance
3000 to 3999K, Warm White
Dimmable
Yes
Average Bulb Life
2000 hr.
Bulb Finish
Clear
Lighting Technology
Halogen
Bulb Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Beam Angle
360 Degrees
Bulb Type
Miniature
Item
Halogen Bulb
Shatter-Resistant
No
Light Technology
Halogen
Wattage Equivalency
1500W HAL
Color Temperature
3050K
Trade Number
Q1500T3/CL
Overall Bulb Base Type
Recessed Single Contact
Overall Bulb Shape
T
Color Tuning
No

Description

Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/8 in, Bulb Shape T3, Color Temperature 3050K, Lumens 32,000 lm, Light Technology Halogen, Overall Length 10 in, Shatter-Resistant No, Trade Number Q1500T3/CL, Voltage 277V AC, Watts 1,500 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.