Shop GE LIGHTING

Halogen Light Bulb, T4,100W

  • Mfr # Q100CL/DC
  • Zoro # G2204151

product price: 
$
20.75
/ea

Key Features

Voltage
120V AC
Watts
100 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q100CL/DC
Zoro #
G2204151
UPC #
043168904285
Country of Origin
China
Item
Halogen Bulb
Voltage
120V AC
Watts
100 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
1,600 lm
Rated Life
2,000 hr
Light Technology
Halogen
Lighting Technology
Halogen
Light Appearance
2700 to 2999K, Soft White
Bulb Designation
Q100CL/DC
Bulb Primary Application
Stage and Studio
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Technology
Halogen
Bulb Color Temp.
2950K
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
2000 hr.
Overall Bulb Shape
T
Overall Bulb Base Type
Double Contact Bayonet
Trade Number
ESR
Wattage Equivalency
100W HAL
Color Tuning
No
Light Color
White
Color Rendering Index
100

Description

Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 1,600 lm, Light Technology Halogen, Overall Length 2 1/2 in, Shatter-Resistant No, Trade Number ESR, Voltage 120V AC, Watts 100 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White

Ratings & reviews