LED Bulbs
- Mfr # S39739
- Zoro # G822984356
product price:Â
$
35.75
/ea
Key Features
Color Temperature
5000 K
Lumens
6435 Lumen
Base Type
E26 Medium
Color Rendering Index
80
Type
Non-Dimmable, High Efficiency, Hi-Pro, Ballast Bypass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S39739
- Zoro #
- G822984356
- UPC #
- 045923397394
- Country of Origin
- China
Dimensions
- Length
- 8.5 in
- Diameter
- 3.34 in
Details
- Color Temperature
- 5000 K
- Lumens
- 6435 Lumen
- Item
- LED LA
- Base Type
- E26 Medium
- Color Rendering Index
- 80
- Type
- Non-Dimmable, High Efficiency, Hi-Pro, Ballast Bypass
- Watts
- 45 W
- Glass Finish
- Clear
- Shape Designation
- Corncob
- Burning Position
- Universal
- Voltage Rating
- 100 to 277 VAC 50/60 Hertz
- Rated Life
- 50,000 hr
Description
n/a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.