This item is Discontinued.

Current Halogen Light Bulb, T4, 60W Q60G9/CD

Halogen Light Bulb, T4, 60W (Discontinued)

  • Mfr # Q60G9/CD
  • Zoro # G0430997
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q60G9/CD
Zoro #
G0430997
UPC #
043168167567
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/4"
Max. Overall Bulb Length
1-3/4"
Light Bulb Dia.
1/2"
Bulb Dia.
1 1/4 in
Overall Length
1 3/4 in

Details

Item
Halogen Bulb
Bulb Shape
T4
Bulb Base Type
2-Pin (G9)
Voltage
120V AC
Watts
60 W
Dimmable
Yes
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Halogen
Bulb Technology
Halogen
Bulb Beam Angle
360 Degrees
Bulb Color Temp.
2800K
Bulb Finish
Clear
Bulb Type
Miniature
Light Appearance
2700 to 2999K, Soft White
Shatter-Resistant
No
Lumens
780 lm
Bulb Primary Application
General Purpose
Average Bulb Life
3000 hr.
Bulb Designation
Q60G9/CD
Overall Bulb Base Type
2-Pin
Wattage Equivalency
60W HAL
Trade Number
Q60G9
Color Temperature
2800K
Overall Bulb Shape
T
Light Technology
Halogen
Color Tuning
No

Description

Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Beam Angle 360 Degrees , Bulb Dia. 1 1/4 in, Bulb Shape T4, Color Temperature 2800K, Lumens 780 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q60G9, Voltage 120V AC, Watts 60 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.