This item is Discontinued.

Current Halogen Light Bulb, T4, 75W Q75/G8/CD-120V

Halogen Light Bulb, T4, 75W (Discontinued)

  • Mfr # Q75/G8/CD-120V
  • Zoro # G0262044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q75/G8/CD-120V
Zoro #
G0262044
UPC #
043168976664
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
1-49/64"
Light Bulb Dia.
1/2"
Max Overall Bulb Length
1-49/64"
Bulb Dia.
1/2 in
Overall Length
1 3/4 in

Details

Bulb Shape
T4
Bulb Base Type
2-Pin (G8)
Light Appearance
3000 to 3999K, Warm White
Watts
75
Voltage
120
Bulb Primary Application
General Purpose
Dimmable
Yes
Item
Halogen Lamp
Bulb Finish
Clear
Average Bulb Life
1500 hr.
Bulb Beam Angle
360 Degrees
Lighting Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
Q75/G8
Bulb Type
Miniature
Bulb Technology
Halogen
Lumens
1050
Shatter-Resistant
No
Bulb Color Temp.
3000K
Color Temperature
3000 K
Color Tuning
No

Description

Halogen Lamp, Bulb Base Type 2-Pin (G8), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 3000 K, Lumens 1050, Overall Length 1 3/4 in, Shatter-Resistant No, Voltage 120, Watts 75, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.