This item is Discontinued.

Current Halogen Light Bulb, T6,575W HPL575/LL/C  115V

Halogen Light Bulb, T6,575W (Discontinued)

  • Mfr # HPL575/LL/C 115V
  • Zoro # G1214324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPL575/LL/C 115V
Zoro #
G1214324
UPC #
043168884358
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
4-3/16"
Max Overall Bulb Length
4-3/16"
Light Bulb Dia.
3/4"
Bulb Dia.
3/4 in
Overall Length
4 1/4 in

Details

Light Appearance
3000 to 3999K, Warm White
Bulb Primary Application
Stage and Studio
Bulb Designation
HPL575/LL/C
Item
Halogen Bulb
Lumens
12,360 lm
Bulb Shape
T6
Voltage
115V AC
Average Bulb Life
2000 hr.
Bulb Color Temp.
3050K
Bulb Base Type
2-Pin (G9.5)
Bulb Technology
Halogen
Watts
575 W
Bulb Type
Miniature
Bulb Beam Angle
360 Degrees
Shatter-Resistant
No
Dimmable
Yes
Bulb Finish
Clear
Lighting Technology
Halogen
ANSI Code
HPL
Standards
Meets 2012 Lighting Legislation Energy
Light Technology
Halogen
Overall Bulb Base Type
2-Pin
Overall Bulb Shape
T
Color Temperature
3050K
Wattage Equivalency
575W HAL
Trade Number
HPL575/LL/C 115V
Color Tuning
No

Description

Miniature Halogen Bulb, Bulb Base Type 2-Pin (G9.5), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/4 in, Bulb Shape T6, Color Temperature 3050K, Lumens 12,360 lm, Light Technology Halogen, Overall Length 4 1/4 in, Shatter-Resistant No, Trade Number HPL575/LL/C 115V, Voltage 115V AC, Watts 575 W, Bulb Finish Clear, Dimmable Yes, ANSI Code HPL, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.