This item is Discontinued.

Current Halogen Reflector Lamp, T10,2000W CYX-Q2000T10/4CL

Halogen Reflector Lamp, T10,2000W (Discontinued)

  • Mfr # CYX-Q2000T10/4CL
  • Zoro # G1164983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CYX-Q2000T10/4CL
Zoro #
G1164983
UPC #
043168886109
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
8-1/2"
Light Bulb Dia.
1-1/4"
Max. Overall Bulb Length
8-1/2"
Overall Length
8 in
Bulb Dia.
1 1/4 in

Details

Standards
Meets 2012 Lighting Legislation Energy
Average Bulb Life
350 hr.
Bulb Shape
T10
Bulb Technology
Halogen
Bulb Base Type
Mogul Bi-Post (G38)
ANSI Code
CYX
Dimmable
Yes
Bulb Primary Application
Stage and Studio
Bulb Color Temp.
3200K
Voltage
120V AC
Item
Halogen Bulb
Light Appearance
3000 to 3999K, Warm White
Bulb Finish
Clear
Bulb Designation
CYX-Q2000T10/4CL
Lumens
59,000 lm
Lighting Technology
Halogen
Shatter-Resistant
No
Bulb Type
Standard
Bulb Beam Angle
360 Degrees
Watts
2,000 W
Trade Number
CYX-Q2000T10/4CL
Wattage Equivalency
2000W HAL
Overall Bulb Shape
T
Overall Bulb Base Type
Mogul Bi-Post
Light Technology
Halogen
Color Temperature
3200K
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type Mogul Bi-Post (G38), Bulb Beam Angle 360 Degrees , Bulb Dia. 1 1/4 in, Bulb Shape T10, Color Temperature 3200K, Lumens 59,000 lm, Light Technology Halogen, Overall Length 8 in, Shatter-Resistant No, Trade Number CYX-Q2000T10/4CL, Voltage 120V AC, Watts 2,000 W, Bulb Finish Clear, Dimmable Yes, ANSI Code CYX, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.