This item is Discontinued.

Current Halogen Reflector Lamp, T6,1000W FEL-Q1000/4CL

Halogen Reflector Lamp, T6,1000W (Discontinued)

  • Mfr # FEL-Q1000/4CL
  • Zoro # G1459936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FEL-Q1000/4CL
Zoro #
G1459936
UPC #
043168886253
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
4"
Max. Overall Bulb Length
4"
Light Bulb Dia.
3/4"
Bulb Dia.
3/4 in
Overall Length
4 in

Details

Standards
Meets 2012 Lighting Legislation Energy
Lumens
27,500 lm
Bulb Beam Angle
360 Degrees
ANSI Code
FEL
Bulb Finish
Clear
Bulb Designation
FEL-Q1000/4CL
Shatter-Resistant
No
Item
Halogen Bulb
Bulb Color Temp.
3200K
Average Bulb Life
300 hr.
Dimmable
Yes
Bulb Primary Application
Stage and Studio
Bulb Shape
T6
Bulb Type
Miniature
Bulb Technology
Halogen
Lighting Technology
Halogen
Bulb Base Type
2-Pin (G9.5)
Light Appearance
3000 to 3999K, Warm White
Voltage
120V AC
Watts
1,000 W
Wattage Equivalency
1000W HAL
Trade Number
FEL-Q1000/4CL
Light Technology
Halogen
Overall Bulb Shape
T
Color Temperature
3200K
Overall Bulb Base Type
2-Pin
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (G9.5), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/4 in, Bulb Shape T6, Color Temperature 3200K, Lumens 27,500 lm, Light Technology Halogen, Overall Length 4 in, Shatter-Resistant No, Trade Number FEL-Q1000/4CL, Voltage 120V AC, Watts 1,000 W, Bulb Finish Clear, Dimmable Yes, ANSI Code FEL, Standards Meets 2012 Lighting Legislation Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.