This item is Discontinued.

Current Halogen Sealed Beam Lamp, PAR36,250W 4596

Halogen Sealed Beam Lamp, PAR36,250W (Discontinued)

  • Mfr # 4596
  • Zoro # G0761354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4596
Zoro #
G0761354
UPC #
043168248983
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
2-9/32"
Max Overall Bulb Length
2-9/32"
Light Bulb Dia.
4-1/2"
Overall Length
2 3/4 in
Bulb Dia.
4 1/2 in

Details

Light Technology
Incandescent
Bulb Shape
PAR36
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
250W INC
Watts
250 W
Bulb Primary Application
Aircraft
Bulb Color Temp.
3000K
ANSI Code
4596
Average Bulb Life
25 hr.
Shatter-Resistant
No
Dimmable
Yes
Light Distribution
Spot
Bulb Designation
4596
Bulb Type
Reflector
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Halogen
Voltage
28V AC
Item
Incandescent Bulb
Bulb Beam Angle
11 Degrees
Lighting Technology
Halogen
Bulb Finish
Clear
Light Color
White
Trade Number
4596
Bulb Housing
Glass/Metal
Indoor/Outdoor Usage
Indoor/Outdoor
Lumens
1,800 lm
Lamp Type
Halogen
Rated Life
25 hr
Color Temperature
3000K
Overall Bulb Base Type
Screw Terminals
Overall Bulb Shape
PAR
Color Tuning
No
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Housing Glass/Metal, Bulb Shape PAR36, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 3000K, Lumens 1,800 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4596, Voltage 28V AC, Watts 250 W, Bulb Beam Angle 11 Degrees , Rated Life 25 hr, Dimmable Yes, Light Color White, ANSI Code 4596, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 2 3/4 in, Light Distribution Spot

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.