Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q6.6A/PAR64/2P
Zoro #
G2960151
UPC #
043168132244
Country of Origin
United States
Dimensions
Max Overall Bulb Length
4-1/2"
Light Bulb Dia.
8"
Max. Overall Bulb Length
4-1/2"
Overall Length
4 1/2 in
Bulb Dia.
8 in
Description
Halogen Sealed Beam Lamp, Bulb Base Type Mogul End Prong (GX16d), Bulb Beam Angle 40 Degrees , Bulb Dia. 8 in, Bulb Shape PAR64, Color Temperature 3000 K, Overall Length 4 1/2 in, Shatter-Resistant No, Voltage 30.3, Watts 200, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.