This item is Discontinued.

Current Halogen Sealed Beam Spotlight, PAR36, 20W Q7560/PAR36/NSP

Halogen Sealed Beam Spotlight, PAR36, 20W (Discontinued)

  • Mfr # Q7560/PAR36/NSP
  • Zoro # G2578247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q7560/PAR36/NSP
Zoro #
G2578247
UPC #
043168281119
Country of Origin
United States

Dimensions

Light Bulb Dia.
4-1/2"
Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Bulb Dia.
4 1/2 in
Overall Length
2 3/4 in

Details

Bulb Shape
PAR36
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Watts
20
Voltage
12
Bulb Primary Application
Bugs
Average Bulb Life
5000 hr.
Bulb Technology
Halogen
Lumens
4800
Light Distribution
Narrow Spot
Bulb Beam Angle
5 Degrees
Bulb Type
Reflector
Dimmable
Yes
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Halogen
Item
Halogen Sealed Beam Lamp
Bulb Designation
Q7560
Bulb Finish
Clear
Bulb Color Temp.
3000K
Lamp Type
Halogen
Color Temperature
3000 K
Special Features
Pin Spot
Color Tuning
No

Description

Halogen Sealed Beam Lamp, Bulb Base Type Screw Terminals, Bulb Beam Angle 5 Degrees , Bulb Dia. 4 1/2 in, Bulb Shape PAR36, Color Temperature 3000 K, Lumens 4800, Overall Length 2 3/4 in, Shatter-Resistant No, Voltage 12, Watts 20, Bulb Finish Clear, Dimmable Yes, Special Features Pin Spot, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.