This item is Discontinued.

Current Halogen Sealed Beam Spotlight, PAR36,650W DWE-Q650PAR36/1

Halogen Sealed Beam Spotlight, PAR36,650W (Discontinued)

  • Mfr # DWE-Q650PAR36/1
  • Zoro # G1556895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE-Q650PAR36/1
Zoro #
G1556895
UPC #
043168416672
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/4"
Light Bulb Dia.
4-1/2"
Max. Overall Bulb Length
2-3/4"
Overall Length
2 3/4 in
Bulb Dia.
4 1/2 in

Details

Light Technology
Halogen
Bulb Shape
PAR36
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Wattage Equivalency
650W INC
Watts
650 W
Average Bulb Life
100 hr.
Standards
Meets 2012 Lighting Legislation Energy
Voltage
120V AC
Shatter-Resistant
No
Light Distribution
Flood
Dimmable
Yes
Bulb Technology
Halogen
Item
Halogen Bulb
Lighting Technology
Halogen
ANSI Code
DWE
Bulb Beam Angle
30 Degrees
Bulb Primary Application
General Purpose
Bulb Designation
DWE-Q650PAR36/1
Bulb Type
Reflector
Bulb Color Temp.
3200K
Lumens
24,000 lm
Bulb Finish
Clear
Trade Number
DWE-Q650PAR36/1
Lamp Type
Halogen
Light Color
White
Rated Life
100 hr
Color Temperature
3200K
Overall Bulb Base Type
Screw Terminals
Overall Bulb Shape
PAR
Color Tuning
No
Incandescent Wattage Equivalency
650 W
Special Features
Spot

Description

Halogen Bulb, Bulb Base Type Screw Terminals, Bulb Beam Angle 30 Degrees , Bulb Dia. 4 1/2 in, Bulb Shape PAR36, Color Temperature 3200K, Incandescent Wattage Equivalency 650 W, Lumens 24,000 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number DWE-Q650PAR36/1, Voltage 120V AC, Watts 650 W, Rated Life 100 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Spot, ANSI Code DWE, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.