Current
Halogen Spotlight, MR16, 45W
Mfr # Q45MR16/HIR/CCG24
Zoro # G1407341
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology Halogen
- Light Appearance 3000 to 3999K, Warm White
- Bulb Color Temp. 3000K
- Bulb Type Reflector
- Voltage 12V
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-120V-(FCL))
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- NUVO LED Landscape Flood 6W - Dark Gray Finish (62-1201)
- CURRENT Halogen Light Bulb, PAR30L, E26, 25 Degrees (38PAR30L/H/FL25 120)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- ILC Replacement for Dacor 92348 replacement light bulb lamp (92348 DACOR)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- Current Halogen Light Bulbs