This item is Discontinued.

Current Halogen Spotlight, PAR38, 67W 67PAR/HIR+/SP10

Halogen Spotlight, PAR38, 67W (Discontinued)

  • Mfr # 67PAR/HIR+/SP10
  • Zoro # G1269414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67PAR/HIR+/SP10
Zoro #
G1269414
UPC #
043168906012
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-5/16"
Max. Overall Bulb Length
5-5/16"
Light Bulb Dia.
4-3/4"
Overall Length
5 5/16 in
Bulb Dia.
4 3/4 in

Details

Light Appearance
2700 to 2999K, Soft White
Light Distribution
Spot
Bulb Shape
PAR38
Bulb Type
Reflector
Bulb Technology
Halogen
Shatter-Resistant
No
Bulb Finish
Clear
Lighting Technology
Halogen
Bulb Color Temp.
2750K
Item
Halogen Lamp
Bulb Designation
67PAR/HIR+/SP10
Bulb Base Type
Medium Skirted (E26)
Bulb Primary Application
General Purpose
Voltage
120
Bulb Beam Angle
10 Degrees
Dimmable
Yes
Average Bulb Life
4200 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Watts
67
Lumens
1500
Standards
Meets 2012 Lighting Legislation Energy
Color Temperature
2750 K
Color Tuning
No
Special Features
Spot, HIR+

Description

Halogen Lamp, Bulb Base Type Medium Skirted (E26), Bulb Beam Angle 10 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2750 K, Lumens 1500, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 67, Bulb Finish Clear, Dimmable Yes, Special Features Spot, HIR+, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.