Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVR400/HOR/BT28
Zoro #
G016330020
UPC #
043168402019
Country of Origin
United States
Description
HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 3 1/2 in, Bulb Shape BT28, Color Rendering Index 65, Color Temperature 4200K, Lumens 37,000 lm, Light Technology Metal Halide, Overall Length 8 1/4 in, Shatter-Resistant No, Watts 400 W, Bulb Finish Clear, Rated Life 20,000 hr, ANSI Code M59, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Horizontal +/-15 Degrees , Standards Meets 2012 Lighting Legislation Energy, Trade Number MVR400/HOR/BT28
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.