Zoro Homepage
This item is Discontinued.
Current HID Ballast Kit, Metal Halide, 1000 W GEM-1000ML5AC5-55

HID Ballast Kit, Metal Halide, 1000 W (Discontinued)

  • Mfr # GEM-1000ML5AC5-55
  • Zoro # G1804074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-1000ML5AC5-55
Zoro #
G1804074
UPC #
-
Country of Origin
China

Dimensions

Width
4-1/5"
Dimension B
5 in
Dimension A
3 in
Length
6"

Details

Item
Hid Ballast Kit
Input Voltage
120/208/240/277/480
Ballast Type
Core and Coil
Input Watts
1103
Ballast Family
HID Magnetic
Insulation Class
180C
Operating Amps @ 120V
9.3
Includes
Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Number of Lamps
1
Operating Amps @ 240V
4.7
Operating Amps @ 208V
5.4
Operating Amps @ 480V
2.4
Hz
60
Operating Amps @ 277V
4.1
ANSI Code
M47/H33
Min. Starting Temp.
-22 to 22 Degrees F
Fixture Ballast Type
Core and Coil

Description

HID Ballast Kit, ANSI Code M47/H33, Input Voltage 120/208/240/277/480, Input Watts 1103, -22 to 22 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.