This item is Discontinued.

Current High Bay, Metal Hailde, Pulse Start, 450 W OB540EOEQ

High Bay, Metal Hailde, Pulse Start, 450 W (Discontinued)

  • Mfr # OB540EOEQ
  • Zoro # G0865724
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OB540EOEQ
Zoro #
G0865724
UPC #
-
Country of Origin
Unknown

Dimensions

Space to Mtg. Height Ratio
1.6
Fixture Width
25 5/8 in
Fixture Height
28 13/16 in
Channel Width
25 5/8 in
Overall Width
25 5/8 in
Overall Height
28 13/16 in

Details

Item
HID Fixture
Lamp Type
MH/PS
Lamp Watts
400
Fixture Wattage
450
Voltage
120 to 277V
Bulb Included
No
Fixture Mounting Type
3/4 in Rigid Pendant
Lamp Included
No
Fixture Voltage
120 to 277
Suggested Lamp Item No.
3JJ96, 2V703
Standards
UL 1598 Listed for Damp Locations
Reflector Type
Enclosed
Fixture Reflector Material
Prismatic Acrylic Refractor, Clear Flat Acrylic Lens
Description/Special Features
Pulse Start
Light Distribution
Adjustable with Multi-Position Legs
Mounting
3/4 in Pendant
Ambient Temp. Range
-20 to 131 Degrees F
Bay Light Type
High Bay
Warranty
2ACC9
Finish
White Polyester-Powder

Description

HID Fixture, Lamp Type MH/PS, Lamp Watts 400, Fixture Wattage 450, Voltage 120 to 277, Space to Mtg. Height Ratio 1.6, Adjustable With Multi-Position Legs Light Distribution, Prismatic Acrylic Refractor, Clear Flat Acrylic Lens Refractor/Reflector Material, Enclosed Reflector Type, No, Ambient Temp. Range -20 to 131 Degrees F, Mounting Height 3/4 In. Pendant, Mounting 3/4 In. Pendant, White Polyester-Powder Finish, Die-Cast Aluminum Housing Suitable for Damp Locations Ballast Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.