This item is Discontinued.

Current Incandescent Floodlight, BR30, 65W 65R30/FL/STG

Incandescent Floodlight, BR30, 65W (Discontinued)

  • Mfr # 65R30/FL/STG
  • Zoro # G2928283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65R30/FL/STG
Zoro #
G2928283
UPC #
043168477239
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-3/8"
Max. Overall Bulb Length
5-3/8"
Light Bulb Dia.
3-3/4"
Bulb Dia.
3 3/4 in
Overall Length
5 3/8 in

Details

Light Technology
Incandescent
Bulb Shape
BR30
Bulb Base Type
Medium Screw (E26)
Light Appearance
1000 to 2699K, Very Warm White
Wattage Equivalency
65W INC
Watts
65 W
Item
Incandescent Bulb
Bulb Technology
Incandescent
Dimmable
Yes
Bulb Finish
Frosted
Rough Service
Yes
Three-Way
No
Bulb Color Temp.
2600K
Bulb Primary Application
General Purpose
Shatter-Resistant
Yes
Voltage
120V AC
Bulb Type
Reflector
Bulb Beam Angle
35 Degrees
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Light Distribution
Flood
Lumens
540 lm
Average Bulb Life
2000 hr.
Bulb Designation
65R30FL/STGPQ1/6
Trade Number
65R30FL/STGPQ1/6
Lamp Type
incandescent
Light Color
White
Overall Bulb Shape
BR
Rated Life
2,000 hr
Overall Bulb Base Type
Medium Screw
Color Temperature
2700K
Color Tuning
No
Special Features
Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR30, Bulb Finish Frosted, Color Temperature 2700K, Lumens 540 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 65R30FL/STGPQ1/6, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 35 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Light Distribution Flood

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.