This item is Discontinued.

Current Incandescent Floodlight, BR40, 65W 65R40/FL/LL

Incandescent Floodlight, BR40, 65W (Discontinued)

  • Mfr # 65R40/FL/LL
  • Zoro # G3183871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65R40/FL/LL
Zoro #
G3183871
UPC #
043168417990
Country of Origin
China

Dimensions

Max. Overall Bulb Length
6-9/16"
Max Overall Bulb Length
6-9/16"
Light Bulb Dia.
5"
Overall Length
6 5/8 in
Bulb Dia.
5 in

Details

Light Technology
Incandescent
Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Light Appearance
1000 to 2699K, Very Warm White
Wattage Equivalency
65W INC
Watts
65 W
Lumens
480 lm
Three-Way
No
Bulb Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Dimmable
Yes
Bulb Designation
65R40/FL/LL
Lighting Technology
Incandescent
Bulb Beam Angle
35 Degrees
Bulb Color Temp.
2600K
Voltage
120V AC
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
Flood
Average Bulb Life
2500 hr.
Rough Service
No
Bulb Type
Reflector
Shatter-Resistant
No
Light Distribution
Flood
Bulb Finish
Frosted
Item
Incandescent Bulb
Light Color
White
Lamp Type
incandescent
Trade Number
65R40/FL/LL
Rated Life
2,500 hr
Overall Bulb Shape
BR
Color Temperature
2600K
Overall Bulb Base Type
Medium Screw
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR40, Bulb Finish Frosted, Color Temperature 2600K, Lumens 480 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65R40/FL/LL, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 35 Degrees , Rated Life 2,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 6 5/8 in, Light Distribution Flood, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.