This item is Discontinued.

Current Incandescent Floodlight, BR40, 65W 65R40/FL/MI-1  120V

Incandescent Floodlight, BR40, 65W (Discontinued)

  • Mfr # 65R40/FL/MI-1 120V
  • Zoro # G2409312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65R40/FL/MI-1 120V
Zoro #
G2409312
UPC #
043168140164
Country of Origin
China

Dimensions

Max Overall Bulb Length
6-9/16"
Light Bulb Dia.
5"
Max. Overall Bulb Length
6-9/16"
Overall Length
6 5/8 in
Bulb Dia.
5 in

Details

Light Technology
Incandescent
Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Light Appearance
1000 to 2699K, Very Warm White
Wattage Equivalency
65W INC
Watts
65 W
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Frosted
Lighting Technology
Incandescent
Bulb Technology
Incandescent
Lumens
500 lm, 730 lm
Average Bulb Life
2000 hr.
Light Distribution
Flood
Three-Way
No
Voltage
120V AC
Bulb Designation
65R40/FL/MI
Item
Incandescent Bulb
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Beam Angle
30 Degrees
Bulb Type
Reflector
Indoor/Outdoor Usage
Indoor Only
Bulb Color Temp.
2600K
Dimmable
Yes
Trade Number
65R40/FL/MI
Lamp Type
incandescent
Light Color
White
Overall Bulb Base Type
Medium Screw
Color Temperature
2600K
Overall Bulb Shape
BR
Rated Life
2,000 hr
Color Tuning
No
Special Features
Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape BR40, Bulb Finish Frosted, Color Temperature 2600K, Lumens 500 lm, 730 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 65R40/FL/MI, Voltage 120V AC, Watts 65 W, Bulb Beam Angle 30 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 6 5/8 in, Light Distribution Flood

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.