This item is Discontinued.

Current Incandescent Floodlight, R20, 40/45W 45R20-130V

Incandescent Floodlight, R20, 40/45W (Discontinued)

  • Mfr # 45R20-130V
  • Zoro # G0360001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45R20-130V
Zoro #
G0360001
UPC #
043168730297
Country of Origin
China

Dimensions

Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-5/16"
Max. Overall Bulb Length
3-5/16"
Bulb Dia.
2 3/8 in
Overall Length
3 3/8 in

Details

Bulb Shape
R20
Light Technology
Incandescent
Bulb Base Type
Medium Screw (E26)
Watts
45 W
Lumens
300 lm
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
45W INC
Lighting Technology
Incandescent
Voltage
130V AC
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Type
Reflector
Item
Incandescent Bulb
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
2000/4000 hr.
Light Distribution
Flood
Three-Way
No
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Technology
Incandescent
Bulb Designation
45R20/130V
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
Clear
Rough Service
No
Trade Number
45R20/130V
Lamp Type
incandescent
Light Color
White
Rated Life
2,000 hr
Overall Bulb Shape
R
Color Temperature
2600K
Overall Bulb Base Type
Medium Screw
Color Tuning
No
Special Features
Flood

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape R20, Bulb Finish Clear, Color Temperature 2600K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 45R20/130V, Voltage 130V AC, Watts 45 W, Bulb Beam Angle 25 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Flood, Indoor/Outdoor Usage Indoor Only, Overall Length 3 3/8 in, Light Distribution Flood

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.