This item is Discontinued.

No Product Image Available

Incandescent Light Bulb, A15, 30W (Discontinued)

  • Mfr # 30A15/8
  • Zoro # G116329146
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30A15/8
Zoro #
G116329146
UPC #
043168193580
Country of Origin
United States

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A15, Bulb Finish Frosted, Color Temperature 2600 K, Lumens 180, Shatter-Resistant No, Voltage 130, Watts 30, Dimmable Yes, Overall Length 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.