This item is Discontinued.

Current Jumper Cable, 48 In, For LED Cove Light LWW1-JC1-48

Jumper Cable, 48 In, For LED Cove Light (Discontinued)

  • Mfr # LWW1-JC1-48
  • Zoro # G7908476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWW1-JC1-48
Zoro #
G7908476
UPC #
094721244683
Country of Origin
China

Dimensions

Length
48 in

Details

Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
LED Jumper Cable
Series
LWW

Description

LED Jumper Cable, Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.