This item is Discontinued.

Current Lamp, Halogen, PAR38, 38W, Flood, 1500 hr. 38PAR38H1500FL25 120

Lamp, Halogen, PAR38, 38W, Flood, 1500 hr. (Discontinued)

  • Mfr # 38PAR38H1500FL25 120
  • Zoro # G5264287
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38PAR38H1500FL25 120
Zoro #
G5264287
UPC #
043168691369
Country of Origin
China

Dimensions

Light Bulb Dia.
4-3/4"
Max Overall Bulb Length
5-5/16"
Max. Overall Bulb Length
5-5/16"
Bulb Dia.
4 3/4 in
Overall Length
5 1/2 in

Details

Item
Halogen Bulb
Bulb Shape
PAR38
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
38 W
Dimmable
Yes
Light Appearance
2700 to 2999K, Soft White
Light Distribution
Flood
Bulb Color Temp.
2850K
Bulb Designation
38PAR38H1500FL25 120
Bulb Technology
Halogen
Lumens
520 lm
Shatter-Resistant
No
Bulb Type
Reflector
Average Bulb Life
1500 hr.
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Lighting Technology
Halogen
Bulb Beam Angle
25 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
2850K
Wattage Equivalency
50W INC
Light Technology
Halogen
Rated Life
1,500 hr
Trade Number
38PAR38H1500FL25 120
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
Color Tuning
No
Incandescent Wattage Equivalency
50 W
Light Color
White

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2850K, Incandescent Wattage Equivalency 50 W, Lumens 520 lm, Light Technology Halogen, Overall Length 5 1/2 in, Shatter-Resistant No, Trade Number 38PAR38H1500FL25 120, Voltage 120V AC, Watts 38 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.