This item is Discontinued.

Current LED, 19 W, A21, Medium Screw (E26) LED19A50/150/827 120

LED, 19 W, A21, Medium Screw (E26) (Discontinued)

  • Mfr # LED19A50/150/827 120
  • Zoro # G5775692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED19A50/150/827 120
Zoro #
G5775692
UPC #
043168385633
Country of Origin
China

Dimensions

Overall Length
5 1/3 in
Bulb Dia.
2 5/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Dimmable
No
Voltage
120V AC
Watts
19 W
Light Technology
LED
Lumens
650 lm, 1,300 lm, 2,155 lm
Light Color
White
Overall Bulb Shape
A
Bulb Designation
LED19A50/150/827 120
Wattage Equivalency
50/100/150W INC
Trade Number
LED19A50/150/827 120
Bulb Beam Angle
360 Degrees
Item
Compact LED Bulb
Shatter-Resistant
No
Rated Life
15,000 hr
Color Temperature
2700K
Bulb Primary Application
General Purpose
Overall Bulb Base Type
Medium Screw
Dimming Type
No Dimming
Dimming Method
No Dimming
Lighting Certification
Unrated
Incandescent Wattage Equivalency
150 W

Description

LED,19 W,A21,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.