This item is Discontinued.

Current LED, 4 W, CA11, Medium Screw (E26), PK2 LED4DCAM-AGC-2BT

LED, 4 W, CA11, Medium Screw (E26), PK2 (Discontinued)

  • Mfr # LED4DCAM-AGC-2BT
  • Zoro # G5775096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED4DCAM-AGC-2BT
Zoro #
G5775096
UPC #
043168231008
Country of Origin
China

Dimensions

Overall Length
4 1/3 in
Bulb Dia.
1 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
4 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
CA11
Color Temperature
2700K
Dimmable
Yes
Lumens
300 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Trade Number
LED4DCAM-AGC-2BT
Bulb Designation
LED4DCAM-AGC-2BT
Bulb Primary Application
Decorative
Overall Bulb Shape
CA
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Beam Angle
360 Degrees
Dimming Type
0-10V
Lighting Certification
Unrated
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
40 W

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.