This item is Discontinued.

Current LED 7W, MR16, 2-Pin, GU5.3, 12V, 35D, Fl LED7XDMR16-38335

LED 7W, MR16, 2-Pin, GU5.3, 12V, 35D, Fl (Discontinued)

  • Mfr # LED7XDMR16-38335
  • Zoro # G3229237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED7XDMR16-38335
Zoro #
G3229237
UPC #
043168355445
Country of Origin
Unknown

Details

Bulb Base Type
Plug-in (GU5.3)
Bulb Shape
MR16
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood, 35 Degrees Beam Angle
Type
Track and Recessed
Voltage
12V
Watts
7W
Item
LED 7W,MR16,2-Pin,GU5.3,12V,35D,Fl
Average Bulb Life
25,000 hr.

Description

LED 7W,MR16,2-Pin,GU5.3,12V,35D,Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.