This item is Discontinued.

Current LED, 9 W, T8, Medium Bi-Pin (G13) LED9ET8/G/2/935

LED, 9 W, T8, Medium Bi-Pin (G13) (Discontinued)

  • Mfr # LED9ET8/G/2/935
  • Zoro # G7683390
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED9ET8/G/2/935
Zoro #
G7683390
UPC #
043168343374
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
24"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
24 in
Bulb Dia.
1 in
Nominal Length
2 ft

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3500K
Bulb Housing
Glass
Bulb Shape
T8
Dimmable
No
Light Distribution
Omnidirectional
Voltage
Ballast Dependent
Watts
9 W
Light Technology
LED
Light Appearance
(3500 to 4000K) Neutral
Lumens
1,300 lm
High Output
No
Shatter-Resistant
No
Color Rendering Index
90
Color Temperature
3500K
Light Color
White
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
270 Degrees
Bulb Power Source
Plug and Play
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Three-Way
No
Color Tuning
No
Bulb Primary Application
General Purpose
Standards
UL Listed
Bulb Min. Starting Temp.
-4 Degrees F
Energy Star Compliant
No
Item
Linear LED Bulb
Average Bulb Life
70,000 hr.
Wattage Equivalency
15 W LFL
Bulb Designation
LED/9/E/T8/G/2/935
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Rated Life
70,000 hr
Lighting Certification
DesignLights Consortium (DLC)
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
15 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 90, Color Temperature 3500K, Incandescent Wattage Equivalency 15 W, Lumens 1,300 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards UL Listed, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.