This item is Discontinued.

Current LED Area Light, 198W, 3000K Color Temp EALS020S5SW730NDD1DKBZH

LED Area Light, 198W, 3000K Color Temp (Discontinued)

  • Mfr # EALS020S5SW730NDD1DKBZH
  • Zoro # G6410988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALS020S5SW730NDD1DKBZH
Zoro #
G6410988
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
25 in
Fixture Width
16 in
Fixture Height
7 1/4 in

Details

Lumens
21000
Max. Fixture Wattage
171.0
Mounting
Square/Round Pole
Lighting Technology
LED
Watts
171
Bulb Technology
LED
Fixture Voltage
120 to 277
CRI
70
Light Distribution
Wide Symmetrical
LED Replacement For
150W HPS/MH
Color Rendering Index
70.0
Color Temp.
2700K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Light Distribution Shape
Type V Symmetric Wide
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Housing Finish
Dark Bronze
Warranty
5 yr Limited
Includes
Mounting Arm, Motion Sensor
Light Distribution - Roadway and Area Fixtures
Type V Symmetric Wide
Solar Powered
No
Description/Special Features
Dali Compatible, Meets 3G Vibration Standard
Housing Material
Die Cast Aluminum
Color Temperature
2700 K
Lighting Certification
DesignLights Consortium (DLC)
Fixture Rated Life
100,000 hr
Mounting Locations Supported
Round Pole, Square Pole
Fixture Housing Color
Dark Bronze
Lumens Per Watt
122.8
Fixture Housing Material
Die-Cast Aluminum
Standards
UL/cUL listed, Title 24, RoHS compliant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
LED Area Light
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Mounting - Area and Roadway Fixture
Round Pole, Square Pole
Temp. Range
-40 Degrees to 40 Degrees C
Lumens per Watt
122.8

Description

LED Area Light, Lumens 21000, Light Distribution Shape Type V Symmetric Wide, LED Replacement For 150W HPS/MH, Color Temperature 2700 K, Color Rendering Index 70.0, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 122.8, Standards UL/cUL listed, Title 24, RoHS compliant, Warranty 5 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.