This item is Discontinued.

Current LED Area Light, 5000K, 13500lm, 120/277V EANB0F37501CDKBZ

LED Area Light, 5000K, 13500lm, 120/277V (Discontinued)

  • Mfr # EANB0F37501CDKBZ
  • Zoro # G2360550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EANB0F37501CDKBZ
Zoro #
G2360550
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
18 1/2 in
Fixture Height
4 39/64 in
Fixture Width
18 1/2 in

Details

Lumens
14,700 lm
Voltage
120 to 277V AC
Max. Fixture Wattage
125.0
Mounting
Slipfitter
Lighting Technology
LED
Watts
125
Bulb Technology
LED
Fixture Voltage
120 to 277
Fixture Rated Life
50,000 hr
Color Rendering Index
70
Light Distribution
Asymetric
Light Distribution Shape
Type III Asymmetric Wide
Warranty
5 yr Limited
Solar Powered
No
Housing Material
Die Cast Aluminum
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
RoHS, DLC Listed
Lumens Per Watt
118.0
Color Temperature
5000 K
LED Replacement For
175W HPS/MH
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Light Distribution - Roadway and Area Fixtures
Type III Asymmetric Wide
Housing Finish
Bronze
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fixture Housing Color
Bronze
Item
Parking Lot Light Fixture
Fixture Housing Material
Die-Cast Aluminum
CRI
70
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Mounting - Area and Roadway Fixture
Slipfitter for 2-3/8" O.D. Pipe
Color Temp.
5000K
Mounting Locations Supported
Slipfitter for 2-3/8" O.D. Pipe
Temp. Range
-40 to 50 Degrees C
Lighting Certification
DesignLights Consortium (DLC)
Mount Type
Slipfitter
Light Technology
LED
Fixture Wattage
125W
Rated Life
50,000 hr
Lumens per Watt
118.0

Description

Parking Lot Light Fixture, Mount Type Slipfitter, Lumens 14,700 lm, Fixture Wattage 125W, Light Distribution Shape Type III Asymmetric Wide, LED Replacement For 175W HPS/MH, Light Technology LED, Color Temperature 5000 K, Color Rendering Index 70, Voltage 120 to 277V AC, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 118.0, Standards RoHS, DLC Listed, Warranty 5 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.