LED Bulb PAR30, 3 5/6 in L, 12 W, PK4

  • Mfr # LED12DP30VOW830/25-4PK

  • Zoro # G709112674


product price:  $36.55
/pk 4, $9.14/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP30VOW830/25-4PK
Zoro #
G709112674
UPC #
662049522785
Country of Origin
China

Dimensions

Length
3 5/6 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
3 3/4 in
Overall Length
3 5/6 in

Details

Item
LED Bulb PAR30
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
850 lm
Rated Life
15,000 hr
Light Technology
LED
Shatter-Resistant
No
Bulb Beam Angle
25 Degrees
Three-Way
No
Color Rendering Index
80
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
LED12DP30VOW830/25
Light Color
White
Standards
cULus
Bulb Power Source
Plug and Play
Light Distribution
Flood
Rough Service
No
Lumen Selectable
No
Maximum Operating Temperature
40 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
UL 1993 Environmental Rating
Wet Location
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

Package Quantity 4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.