Shop GE LAMPS

Linear LED, 120 to 347 V, 81 7/8 in L

  • Mfr # LED35BDT8/G7/R17d/8SC/120-347
  • Zoro # G323649488

product price: 
$
35.65
/ea
Sold in multiples of 10 for $356.50

Key Features

Bulb Shape
T8
Dimmable
No
Lumen Selectable
Yes
Maximum Operating Temperature
55 Degrees C
Standards
cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED35BDT8/G7/R17d/8SC/120-347
Zoro #
G323649488
UPC #
662049525984
Country of Origin
China

Dimensions

Bulb Dia.
1 in
Nominal Length
81 7/8 in
Overall Length
81 7/8 in
Wire Rope Length
81 7/8 in
Length
81 7/8 in

Details

Bulb Shape
T8
Dimmable
No
Lumen Selectable
Yes
Maximum Operating Temperature
55 Degrees C
Standards
cULus
Incandescent Wattage Equivalency
100 W
Bulb Designation
LED35BDT8/G7/R17d/8SC/120-347
Item
Linear LED
Bulb Minimum Starting Temperature
-30 Degrees C
Rated Life
50,000 hr
Color Selectable
Yes
Watts
35 W
Lumens
4,400 lm, 4,600 lm
Bulb Base Type
Recessed Double Contact (R17d)
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Temperature
3500K, 4000K, 5000K, 6500K
Color Rendering Index
80
Bulb UL Type
Type B
Voltage
120 to 347V
UL 1993 Environmental Rating
Damp Location

Description

Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 100 W, Lumens 4,400 lm, 4,600 lm, Nominal Length 81 7/8 in, Shatter-Resistant No, Watts 35 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 81 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.