15 W, Compact LED Bulb, White, PAR38, 3000K Temp. Clear, Dimmable, PK4

  • Mfr # LED15DP38VOW830/35-4PK

  • Zoro # G008994650


product price:  $37.89
/pk 4, $9.47/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED15DP38VOW830/35-4PK
Zoro #
G008994650
UPC #
662049522761
Country of Origin
China

Dimensions

Length
5 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
4 3/4 in
Overall Length
5 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
1,300 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Beam Angle
35 Degrees
Color Rendering Index
80
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Standards
cULus
Bulb Designation
LED15DP38VOW830/35-4PK
Light Distribution
Flood
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
90 W
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Wet Location

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.