Zoro Homepage
This item is Discontinued.
Current LED Driver, 120 V, 10 W, 2.3-28 V GELD10D120350PU

LED Driver, 120 V, 10 W, 2.3-28 V (Discontinued)

  • Mfr # GELD10D120350PU
  • Zoro # G4993852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GELD10D120350PU
Zoro #
G4993852
UPC #
043168668699
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Length
3 3/4 in

Details

Power Output
10 W
Output Current
0.35 ADC
Input Current
0.19-0.23 AAC
Input Power
9.8
Output Voltage
2.3-28 V DC
Input Voltage
120 V AC
Ambient Temp. Range
32 Degrees to 122 Degrees F
Environmental Rating
Dry Location
Item
LED Driver
Power Factor
0.50
Standards
UL Recognized, Class 2, IP67

Description

LED Driver, 120 V AC Input Voltage, 2.3-28 V DC Output Voltage, 0.19-0.23 AAC Input Current, 0.35 ADC Output Current, 9.8 Input Power, 10 W Power Output, 3 3/4 in Length, 1 in Width, 1 in Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.