LinearLEDBulb, MedBi-Pin(G13), T8, 15W, 1PK

  • Mfr # LED15ET8/G/4/830

  • Zoro # G3884800


product price:  $12.75
/ea
Sold in multiples of 20 for $255.00

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED15ET8/G/4/830
Zoro #
G3884800
UPC #
043168357906
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes
Lumens
2,100 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Designation
LED15ET8/G/4/830
Bulb Power Source
Requires Separate Ballast
Bulb Primary Application
General Purpose
Wattage Equivalency
28 W/32 W LFL
Rough Service
No
Light Appearance
(3000K & Under) Warm White
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
For Enclosed Fixtures
Yes
Type
Tube
Bulb Type
Linear
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
270 Degrees
Three-Way
No
Bulb Finish
Frosted
Light Distribution
General
Energy Star Compliant
No
Standards
cULus Classified, DLC
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80
High Output
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
White
Lighting Certification
Unrated
Dimming Type
No Dimming
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Color Selectable
No
Incandescent Wattage Equivalency
28 W, 32 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.