LinearLEDBulb, MedBi-Pin(G13), T8, 18W, 1PK

  • Mfr # LED18ET8/G/4/840

  • Zoro # G3707965


product price:  $12.99
/ea
Sold in multiples of 20 for $259.80

Key Features

Voltage
120 to 277V AC
Watts
18 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED18ET8/G/4/840
Zoro #
G3707965
UPC #
043168357692
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
48 in
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
18 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
Yes
Lumens
2,500 lm
Rated Life
70,000 hr
Light Technology
LED
Light Distribution
General
Three-Way
No
For Enclosed Fixtures
Yes
Bulb Beam Angle
270 Degrees
Energy Star Compliant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wattage Equivalency
32 W LFL
Bulb Designation
LED18ET8/G/4/840
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Finish
Frosted
Standards
cULus Classified, DLC
Type
Tube
Rough Service
No
High Output
No
Color Rendering Index
80
Light Appearance
(3500 to 4000K) Neutral
Bulb Primary Application
General Purpose
Bulb Power Source
Requires Separate Ballast
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Linear
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Dimming Type
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
32 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 18 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.