LED Lamp, 6500K, Indoor, 120V, 15W, Glass

  • Mfr # LED15ET8/G/4/865

  • Zoro # G3884791


product price:  $11.29
/ea
Sold in multiples of 20 for $225.80

Key Features

Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED15ET8/G/4/865
Zoro #
G3884791
UPC #
043168357982
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
15 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
6500K
Dimmable
Yes
Lumens
2,300 lm
Rated Life
70,000 hr
Light Technology
LED
Wattage Equivalency
28 W/32 W LFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Bulb Type
Linear
Rough Service
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
Yes
Standards
cULus Classified
Bulb Beam Angle
270 Degrees
Energy Star Compliant
No
Light Appearance
(5000K & Above) Daylight
Type
Tube
Light Distribution
General
Bulb Finish
Frosted
Bulb Designation
LED15ET8/G/4/865
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Bulb Start Type
Instant
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
28 W, 32 W
UL 1993 Environmental Rating
Damp Location
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 2,300 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.