LED Lamp, 9.0W, Daylight, PK3

  • Mfr # LED9LS3/850

  • Zoro # G5005038


product price:  $9.79
/pk 3, $3.26/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED9LS3/850
Zoro #
G5005038
UPC #
043168755887
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
4 1/2 in
Bulb Dia.
1 1/2 in
Length
4-1/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
No
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Type
Standard
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
LED9LS3/850
High Output
No
Wattage Equivalency
60W INC/13 to 15W CFL
Energy Star Compliant
Yes
Rough Service
No
For Enclosed Fixtures
No
Light Appearance
5000K and Above, Daylight
Bulb Beam Angle
240 Degrees
Standards
cULus
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Type
Standard
Green Certification or Other Recognition
ENERGY STAR
Color Rendering Index
80
Light Distribution
Omnidirectional
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Shatter-Resistant
No
Lighting Certification
ENERGY STAR
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.