This item is Discontinued.

Current LED Lamp, Globe, G25, 5.0W, 120V, 350 lm LED5DG25-W3/827

LED Lamp, Globe, G25, 5.0W, 120V, 350 lm (Discontinued)

  • Mfr # LED5DG25-W3/827
  • Zoro # G9490747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5DG25-W3/827
Zoro #
G9490747
UPC #
043168646789
Country of Origin
China

Dimensions

Light Bulb Dia.
3-1/8"
Max Overall Bulb Length
5"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
5"
Overall Length
4 1/3 in
Bulb Dia.
3 1/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
G25
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Globe
Voltage
120V AC
Watts
4.5 W
Light Technology
LED
Light Appearance
2700-2999K, Soft White
Lumens
350 lm
Bulb Designation
LED5DG25-W3/827
Bulb Beam Angle
360 Degrees
Green Certification or Other Recognition
ENERGY STAR
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Color Tuning
No
Color Rendering Index
80
Item
Compact LED Bulb
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
High Output
No
Average Bulb Life
15,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Lighting Technology
LED
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Min. Starting Temp.
-20 Degrees C
Energy Star Compliant
No
Bulb Primary Application
Decorative
Bulb Power Source
Direct Wired
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Trade Number
LED5DG25-W3/827
Overall Bulb Shape
G
Shatter-Resistant
No
Light Color
White
Overall Bulb Base Type
Medium Screw
Color Temperature
2700K
Rated Life
15,000 hr
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
40 W

Description

LED,4.5 W,G25,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.