LED Lamp, GX24q-2 Shape, Non Dimmable

  • Mfr # LED19GX24Q-V/840

  • Zoro # G7760140


product price:  $20.89
/ea
Sold in multiples of 6 for $125.34

Key Features

Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED19GX24Q-V/840
Zoro #
G7760140
UPC #
043168392792
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/2 in
Overall Length
6 1/2 in
Length
6-3/8 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
18.5 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
BR28
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
1,950 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Power Source
Requires Separate Ballast
For Enclosed Fixtures
No
High Output
No
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Light Appearance
4000-4999K, Cool White
Wattage Equivalency
26W CFL
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Type
Plug-In
Bulb Finish
Frosted
Three-Way
No
Type
Flood and Spot
Bulb Designation
LED19GX24Q-V/840
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
100 Degrees
Standards
cULus
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Light Distribution
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Method
No Dimming
Lighting Certification
Unrated
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
26 W
Lumen Selectable
No
Color Selectable
No

Description

LED,18.5 W,BR28,4-Pin (GX24q-4)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.