This item is Discontinued.

Current LED Lamp, PAR30, 12W, 3000K, 35deg., E26 LED12DP303W83035

LED Lamp, PAR30, 12W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # LED12DP303W83035
  • Zoro # G1839951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP303W83035
Zoro #
G1839951
UPC #
043168987554
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
3-21/32"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
3-21/32"
Overall Length
3 5/6 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
950 lm
Rough Service
No
For Enclosed Fixtures
No
Bulb Primary Application
Flood
Color Rendering Index
80
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Energy Star Compliant
Yes
Bulb Min. Starting Temp.
-20 Degrees C
Average Bulb Life
25,000 hr.
High Output
No
Standards
cULus
Item
Compact LED Bulb
Wattage Equivalency
75W HAL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Bulb Designation
LED12DP303W83035
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
Bulb Power Source
Direct Wired
Bulb Beam Angle
35 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Rated Life
25,000 hr
Overall Bulb Shape
PAR
Light Color
White
Color Temperature
3000K
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No

Description

LED,12 W,PAR30,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.