This item is Discontinued.

Current LED Lamp, PAR30L, 12W, 3000K, 35deg., E26 LED12DP3L3W83035

LED Lamp, PAR30L, 12W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # LED12DP3L3W83035
  • Zoro # G1807447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12DP3L3W83035
Zoro #
G1807447
UPC #
043168988117
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-3/4"
Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
4-3/4"
Overall Length
4 2/3 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
950 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
82
Standards
RoHS Compliant
Bulb Power Source
Direct Wired
Bulb Designation
LED12DP3L3W83035
Color Tuning
No
Bulb Primary Application
Flood
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Beam Angle
35 Degrees
Bulb Finish
Frosted
Item
Compact LED Bulb
Rough Service
No
Energy Star Compliant
Yes
Bulb Min. Starting Temp.
-20 Degrees C
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Average Bulb Life
25,000 hr.
Lighting Technology
LED
Wattage Equivalency
75W HAL
For Enclosed Fixtures
No
Three-Way
No
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Trade Number
LED12DP3L3W83035
Color Temperature
3000K
Shatter-Resistant
No
Overall Bulb Shape
PAR
Light Color
White
Rated Life
25,000 hr
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Incandescent Wattage Equivalency
75 W
Maximum Operating Temperature
104 Degrees F
Color Selectable
No

Description

LED,12 W,PAR30L,Medium Screw (E26)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.