LED Lamp, PAR30L Bulb Shape, 900 lm, PK2 (Discontinued)
- Mfr # LED12DP3L9CSW2P
- Zoro # G5924051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED12DP3L9CSW2P
Zoro #
G5924051
UPC #
043168430968
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
4-3/4"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
4-3/4"
Bulb Dia.
3 3/4 in
Overall Length
4 3/4 in
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.