This item is Discontinued.

Current LED Lamp, PAR38, 18W, 3000K, 15deg., E26 LED18D38W830/15

LED Lamp, PAR38, 18W, 3000K, 15deg., E26 (Discontinued)

  • Mfr # LED18D38W830/15
  • Zoro # G8579137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18D38W830/15
Zoro #
G8579137
UPC #
043168949095
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-1/8"
Max. Overall Bulb Length
5-1/8"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
18
Energy Star Compliant
No
Bulb Designation
LED18D38W830/15
Bulb Beam Angle
15 Degrees
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Light Color
Clear

Description

LED Lamp, Dimmable, Lamp Type PAR, Lamp Shape PAR38, Base Type Medium, 18 Watts, Voltage 120, Indoor, Initial Lumens 1400, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Light Color Clear, Max. Overall Length 5.12 in., Lamp Dia. 4.75 in., Beam Angle 15 Degrees , Lamp Designation LED18D38W830/15, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.