This item is Discontinued.

Current LED Lamp, PAR38, 18W, 4000K, 25deg., E26 LED18DP38W840/25

LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (Discontinued)

  • Mfr # LED18DP38W840/25
  • Zoro # G8578972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED18DP38W840/25
Zoro #
G8578972
UPC #
043168901628
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/8"
Max Overall Bulb Length
5-1/8"
Light Bulb Dia.
4-3/4"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
4000K
Bulb Shape
PAR38
Bulb Technology
LED
Voltage
120
Watts
18
Lumens
1400
Bulb Beam Angle
25 Degrees
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Item
LED Lamp
Energy Star Compliant
No
Bulb Designation
LED18DP38W840/25
Color Rendering Index
84.0
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
4000 K
Light Color
Clear

Description

LED Lamp, Dimmable, Lamp Type PAR, Lamp Shape PAR38, Base Type Medium, 18 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 1400, Color Temp. 4000K, CRI 84, Average Life 25,000 hr., Light Color Clear, Max. Overall Length 5.12 in., Lamp Dia. 4.75 in., Beam Angle 25 Degrees , Lamp Designation LED18DP38W840/25, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.